Abbotsford
tab146al

ABB 2 inch T&B Rigid Conduit Locknut (Aluminum)

Price $10.6414 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:146AL

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.

Specifications

Brand Name ABB Item Name Lock Nut
Type Locknuts Trade Size 2 in
Material Aluminum Color/Finish Untreated
Thread Size 2 in Thread Type NPT
Standards CSA Certified, UL File Number E23018 Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure
UPC 786210801223

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok