Abbotsford
tabl400grl

ABB 4 inch T&B Grounding and Bonding Locknut with Lay-In Lug and Screw

Price $146.7002 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L400GRL

Description

BOND STARĀ® grounding locknut with lay-in lug and screw. Extreme grounding for data and control applications.

Specifications

Brand Name ABB Item Name Lock Nut with Lug and Screw Grounding
Type Locknuts Thread Size 4 in
Material Copperfree Die-Cast Aluminum Color Silver
Standards UL E3060, CSA 4484 Application Extreme Grounding for Data and Control Applications
UPC 786210695501

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok