Abbotsford
APPPLG125

EGS 1-1/4 inch Type PLG Recessed Head Close-Up Plug (Malleable Iron)

Price $11.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:PLG125

Description

Type PLG square head close-up plug is made of malleable iron. Explosionproof, dust-ignition proof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Close-Up Plug Connection Size 1-1/4 in
Connection Type Tapered MNPT Material Malleable Iron
Finish Electro Zinc Plated Type Recessed Head, Explosionproof, Dust-Ignitionproof
Standards UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups B, C, D, Class II, Groups E, F, G and Class III Application For use with Threaded Rigid Metal Conduit and IMC
UPC 781381652155

Packages

25 - UNIT - (25) 100 - UNIT - 100