Abbotsford
tab1456

ABB 2 inch T&B Rigid/IMC Knockout Plug

Price $8.5867 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1456

Description

TBĀ® knockout plug made of high impact strength self extinguishing non-dripping thermoplastic. One piece construction designed to snap in place. Used to bush knockout openings in metal boxes or enclosures.

Specifications

Brand Name ABB Item Name Knockout Plug
Connection Size 2 in Connection Type Snap-in
Material Thermoplastic Type One-Piece
Dimensions 2.74 in dia For Use With Rigid/IMC Conduit
Standards UL 514B, UL File Number E13938, CSA Certified, CSA C22.2 No. 18.3, NFPA 70-2008, UL 94V-0 Flammability Rating Application To Plug Unused Knockout Openings in a Box or Enclosure
UPC 786210014562

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 5600 - UNIT = 5600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok