Abbotsford
nessgb388cl

NESCO SGB-388CL Mighty-Rite® Split Grounding Bushing 3 in Die Cast Zinc

Price $51.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NESCO
Manufacturer #:SGB-388CL

Description

Mighty-Rite's hinged design and adjustable grounding lug deliver installation flexibility on every job. Used in situations where wires have already been pulled through conduit or EMT fittings and an insulated bushing is required. Grounding lug, aluminium alloy 6061-T6. Rated 150°C. cULus listed to UL514B and UL467 specifications. Patented.

Specifications

Brand Name Bridgeport Sub Brand Mighty-Rite®
Item Name Split Grounding Bushing Connection Size 3 in
Material Die Cast Zinc Type Insulated
Dimensions 2.87 in ID x 4 in OD Temperature Rating 150 °C
For Use With 14-1/0 AWG Ground Wire Includes Aluminum Alloy Grounding Lug
Standards UL 514B, UL 467 Listed Application Used in Situations Where Wires Have Already Been Pulled Through Conduit or EMT Fittings
UPC 781747903884

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok