Abbotsford
alunip34x138

CAP PRODUCTS 3/4 inch x 1-3/8 inch Aluminum Conduit Nipple

Price $14.9588 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735397

Description

Elbow 45° made of steel for use with EMT conduit.

Specifications

Brand Name Columbia-MBF Material 6063 Aluminum Alloy
Color Silver Finish Aluminum
Type Aluminum Rigid Conduit Wall Thickness .107 IN
Standards CSA C22.2 Number 45.2, ANSI C80.5 UPC 623905540107

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok