Abbotsford
alunip34x6

CAP PRODUCTS 3/4 inch x 6 inch Aluminum Conduit Nipple

Price $27.7275 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735409

Description

EMT elbows provide a smooth, continuous raceway. Elbows are made from E-Z Pullâ„¢ EMT with the same easy to pull through interior finish and exterior galvanized process proven to last.

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Rigid Trade Size 3/4 in
Connection Threaded Length 6 in
Diameter 2.489 in ID x 2-7/8 in OD Wall Thickness 0.193 in
Material Aluminum Finish Hot-Dipped Galvanized, Untreated
Standards CSA C22.2 No. 45.1, ANSI C80.1 UPC 623905540169

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok