Abbotsford
alunip4x4

CAP PRODUCTS 4 inch x 4 inch Aluminum Conduit Nipple

Price $151.2959 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735487

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Galvanized Rigid Conduit Trade Size 4 in
Length 4 in Wall Thickness 0.104 in
Material Aluminum Finish Hot-Dip Galvanized
For Use With Galvanized Rigid Conduit Standards CSA C22.2 Number 45.1, ANSI C80.1
UPC 623905540664

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok