Abbotsford
glvnip312x4

CAP PRODUCTS 3-1/2 inch x 4 inch Galvanized Nipple

Price $67.6022 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735275

Description

Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Electrical Metallic Tubing Trade Size 3-1/2 in
Length 120 in Diameter 0.622 in ID x 0.706 in OD
Wall Thickness 0.042 in Material Steel
Finish Hot-Dipped Galvanized For Use With Rigid Conduit
Standards CSA C22.2 No. 83.1 Certified, ANSI C80.1 UPC 623905001257

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok