Abbotsford
tab3706

ABB 1 1/4 inch -1/2 inch T&B Reducing Washer

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3706

Description

Reducing washer made of galvanized steel with size of 2in x 7/8 inch. Used in pairs, interlock and form a rib which centers the washers and conduit in the knockout.

Specifications

Brand Name ABB Item Name Reducing Washer
Type Rigid/IMC Conduit Fittings Nominal Size 1-1/4 x 1/2 In
Material Steel Finish Galvanized
For Use With Rigid/IMC Conduits Standards CSA Certified, UL File Number E13938
Application For Use with Rigid/IMC Conduits UPC 786210037066

Packages

1 - UNIT - 1 125 - UNIT - 125 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok