Abbotsford
ibv3872

ABB 1 inch Thomas & Betts Insulated Threaded Grounding Bushing, Malleable Iron

Price $37.2025 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3872

Description

TBĀ® threaded insulated grounding bushing constructed from cast malleable iron. Body is electro-zinc plated and lay-in lug is aluminium/tin-plated, Designed to bush conductors and prevent insulation damage, to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator.

Specifications

Brand Name ABB Item Name Grounding Bushing
Connection Size 1 in Connection Type Threaded
Material Malleable Iron Finish Electro Zinc Plated
Type Insulated Dimensions 1.77 in dia x 0.735 in H
For Use With Rigid/IMC Conduit Includes Tin Plated Aluminum Lay-In Lug
Packaging Quantity 25/Pack, 50/Case Standards UL File Number E3060, CSA Certified
Application For Quick Installation of Bonding Jumper to Multiple Metal Conduits, 14-4 AWG Cables UPC 786210038728

Packages

1 - UNIT - 1 25 - UNIT - 25 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok