Abbotsford
tab677al

ABB 1 inch T&B Erickson Coupling (Aluminum)

Price $91.6664 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:677AL

Description

The RIGID Erickson couplings series is rigid, inline and vibration will not loosen connections. A run could be broken without having to pull down whole run.Able to carrying ground fault up to 10 k amps and suitable for concrete-tight application. It s made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)

Specifications

Brand Name ABB Sub Brand Erickson®
Item Name Rigid Conduit Coupling Connection Size 1 in
Connection Type Threaded Material Aluminum
Finish Untreated Type Erickson Couplings
Standards UL File Number E23018, CSA Certified Application To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit where Neither Length of Conduit can be Rotated
UPC 786210801544

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok