Abbotsford
tab4255

ABB 2 inch T&B Nylon Insulated Short Elbow

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:4255

Description

90° short elbow made of malleable iron. To connect and effectively bond threaded rigid metal conduit/intermediate metal conduit to a box or enclosure or to couple ends of threaded conduit.

Specifications

Brand Name ABB Item Name Conduit Elbow
Connection Size 2 in Connection Type External Threaded
Material Malleable Iron Type 90°, Short
Dimensions 78.486 mm dia x 65.024 mm L Standards UL File Number E23018, CSA Certified
Application To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit UPC 786210042558

Packages

1 - UNIT - 1 10 - UNIT = 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok