Abbotsford
alucpl4

CAP PRODUCTS 4 inch Aluminum Conduit Coupling

Price $167.2197 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735373

Description

Columbia-MBF rigid conduit aluminum couplings are manufactured of 6063 alloy in temper designation T-1.

Specifications

Brand Name Columbia-MBF Item Name Rigid Conduit Coupling
Connection Size 4 in Connection Type Threaded
Material 6063 Aluminum Alloy Color Silver
Finish Untreated Type Aluminum Rigid Conduit
Dimensions 5 in OD x 4 in L x 0.225 in T Wall Thickness .225 IN
Standards CSA C22.2 No. 45.2, ANSI C80.5 UPC 623905543092

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok