Abbotsford
appgk200n

EGS 2 inch Appleton Form 85 Unilet Conduit Outlet Body Gasket, Neoprene

Price $13.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GK200N

Description

Gasket for form 85® UNILET® conduit outlet bodies.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Gasket Type Solid, Flat
Trade Size 2 in Form 35
Material Neoprene Color Black
For Use With Series 35 Conduit Outlet Body Cover Standards UL Listed 514A 514B, CSA Certified E2527, C22.2 No.18.3, 065183
Application For use with 2.00 inch Form 35 Conduit bodies. Seals and protects. UPC 781381434102

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok