Abbotsford
kilolk3rg

HUBBELL 1 inch Killark O Series Duraloy5 Series Neoprene Gasket

Price $3.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OLK-3RG

Description

Gasket neoprene material/finish.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Gasket Type Non-Reversing, Oval
Material Neoprene Color Black
Dimensions 5-3/8 in L x 1.75 in W x 0.125 in H For Use With O Series Fittings
Packaging Quantity 50/Pack Standards UL, CSA
Application For use with O Series fittings. UPC 783936490397

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok