
IPEX 2 inch Scepter Type LB Access Fitting
Description
Scepter Type LB Access Fittings are available in sizes 1/2" to 4", they're CSA certified and UL listed. Manufactured with threaded brass screws and inserts, Scepter access fittings feature flexible PVC gaskets allowing removal of the covers as often as needed without wear or cracking.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Type LB Conduit Body | Type | Non Corrosive |
Hub Size | 2 in | Trade Size | 2 in |
Connection | Plug-in | Material | PVC |
Includes | Cover | Standards | UL 514C, CSA C22.2 No. 85 |
Application | For Wiring Access and Pull Fitting | UPC | 622454775466 |
Packages
10 - UNIT - (10) |