ABB 2 inch Type LB Conduit Body (10/Pack), Grey
Description
Type LB Conduit Body, Volume 63 Cubic Inches, Size 2 Inches, Length 8-13/32 Inches, Width 3-5/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Type LB Conduit Body | Type | Type LB Conduit Body |
Hub Size | 2 in | Trade Size | 2 in |
Material | PVC | Finish | Gray |
Dimensions | 8-13/32 in L x 3-5/32 in W | For Use With | Schedule 40 and 80 Conduit |
Standards | UL E11461 Listed | Application | For use with Schedule 40 and 80 Conduit |
UPC | 034481065463 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |