Abbotsford
scekc10

IPEX 1/2 inch Kwikon Coupling

Price $1.8415 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089000
Documents Documents

Description

With no special tools or equipment needed, Kwikon’s unique snap-on couplings quickly and easily join or terminate ENT and provide a concrete-tight connection. The unique “six locking tab” design creates a strong, pull-out resistant and concrete tight seal. Kwikon couplings are also UL Listed for use with Schedule 40 or 80 conduit.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Coupling Connection Size 1/2 in
Connection Type Push Fit Material PVC
Color Gray Finish Gray
Type Straight, Concrete Tight Standards UL 1653, CSA C22.2 No. 227.1
UPC 622454890008

Packages

1 - UNIT - 1 10 - UNIT - 10 150 - UNIT - 150 9000 - SKID - 9000
Customers who bought this item also bought