Abbotsford
scesmbr

IPEX 089494 Extension Ring 1 in PVC Gray

Price $7.0638 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089494

Description

Extension ring, Slab box, KWIKON®, Adjusts height of SMB/SMBH series slab boxes by 1 inch.

Specifications

Brand Name Ipex Item Name Extension Ring
Type Square Material PVC
Size 1 in Finish Gray
For Use With SMB/SMBH Series Slab Boxes Standards UL 514C, CSA C22.2 No. 18.2
Application For Residential, Commercial, Institutional, Hospitals, Nursing homes, Stadiums and Arenas UPC 622454281950

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok