Abbotsford
racrat750

RACK-A-TIERS 3/4 inch Rapid Fire Connectors, 50/Pack

Price $1.0800 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:RACK-A-TIERS
Manufacturer #:RAT750

Description

Features: 50/bag. Single cables. Install from outside.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Rapid Fire Lumex Connector Type Non-Metallic
Trade Size 3/4 in Length 2.0 in
Diameter 0.75 in Material Plastic
Color/Finish Grey For Use With #8/3, #6/3 Single Cables
Packaging Quantity 50/Bag UPC 625912170759

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok