
IPEX 3/4 inch Kwikon ENT Form Stubby
Description
Kwikon ENT Form Stub Downs create conduit stub downs in concrete without needing to drill holes in the plywood form. The original stubby design protects the ENT from potential damage during the removal of wood forms.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | ENT Form Stubby | Connection Type | Plug-in |
Material | Polyethylene | Type | Low Profile |
Color | Black | Mounting | Nail/Screw |
Application | For Horizontal to Vertical ENT Transition Fitting | UPC | 622454893313 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 150 - UNIT - 150 | 9000 - SKID - 9000 |