Abbotsford
ges112pb

ABB 1-1/2 inch Iberville Plastic Bushing

Price $0.4902 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2712

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on conduit, boxes and cabinets. Also offer grounding connection lug. Made of galvanised steel or zinc plated steel provide, corrosion-resistance. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Bushing Connection Size 1-1/2 in
Material Plastic Color Light Gray
Type Plastic Bushing Dimensions 38.1 mm ID
For Use With Rigid/IMC Conduits Standards CSA Certified
Application For Use with Rigid/IMC Conduits UPC 622538694157

Packages

1 - UNIT - 1 50 - UNIT = (50) 4000 - UNIT = 4000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok