Abbotsford
tab427tb

ABB 2 inch INSULINER Sleeve

Price $17.7471 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:427-TB

Description

INSULINER® sleeve made of high dielectric nylon to bush knockout openings in metal boxes or enclosures.

Specifications

Brand Name ABB Sub Brand Insuliner®
Item Name Sleeve Type Insulating
Nominal Size 2 in Material Nylon
For Use With Flexible Metallic Conduit Standards UL File Number E23018, CSA Certified
Application Snaps Into a Regular Bushing to Make a UL Listed Insulated Bushing UPC 786210004273

Packages

1 - UNIT - 1 15 - UNIT = 15 30 - UNIT = 30 9000 - UNIT = 9000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok