ABB 3/4 inch Two Screw Connector
Description
Two-screw fitting, nonmetallic sheathed cable, made of steel. Rounded cable clamp grip provides superior mechanical holding power without damaging conductor insulation or outer jacket. Clamp designed to cover body opening for a neat and safe installation.
Specifications
Brand Name | ABB | Sub Brand | CSA, UL E17583 |
Item Name | Two Screw Connector | Type | Non Insulated, Straight |
Trade Size | 3/4 in | Connection | Straight |
Material | Steel | Cable Type | NM Sheathed |
Color/Finish | Metallic/Zinc Plated | Thread Size | 3/4 in |
Thread Type | NPT | Standards | UL File Number E17583, CSA Certified |
Application | To Connect Non-Metallic Sheathed Cable and Flexible Cord to a Box or an Enclosure | UPC | 786210360898 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 250 - UNIT = 250 | 1750 - UNIT = 17500 |