Description
Nonmetallic Cable Gland which has sturdy cable sealing mechanism which results in superior strain relief. The compact size ensures quick and easy installation in cramped spaces. The nonmetallic construction provides excellent corrosion, chemical and impact resistance.
Specifications
| Brand Name | ABB | Item Name | Cord Connector |
| Type | Cable Glands | Trade Size | ISO 16 |
| Conductor Size | 0.197 - 0.394 in | Thread Length | 10 mm |
| Material | Nylon | Color/Finish | Gray |
| Thread Type | Metric | Temperature Rating | -30 to 80 °C |
| Includes | Locknut | Standards | CSA Certified |
| Application | Ideal for Connections and Strain Relief in Cramped Spaces | UPC | 786210211701 |
Packages
| 50 - UNIT - (50) |