ABB 1/2 inch Iberville Non-Metallic Connector
Description
PLSTC CONNECTOR
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Connector | Type | Straight |
Trade Size | 1/2 in | Conductor Size | 14/2-10/2 AWG, (2) 14/3-10/3 AWG, (2) 14/2-12/2 AWG, 14/2-12/2 AWG |
Length | 15/16 in | Connection | Threaded |
Diameter | 7/8 in | Material | Plastic |
Cable Type | Non-Metallic Sheathed | Color/Finish | Gray |
Packaging Quantity | 500/Case | Standards | UL File Number E17583 |
Application | For 14/2-10/2; 14/3-10/3 2 cables: 14/2-12/2 | UPC | 622538077172 |
Packages
50 - UNIT = 50 | 500 - UNIT = (500) | 7000 - UNIT = 7000 |