ibv4004fp3

ABB 1/2 inch Iberville Non-Metallic Connector (175/Pack)

Availablefor Backorder
Price $0.5255 / EA sold in multiples of 175
Qty EA
Manufacturer:ABB
Manufacturer #:CI4004-FP3

Description

Iberville® non metallic connector constructed from plastic. Application in NMD90 (loomex) 14/2-10/2, 14/3-10/3, 2 cables: 14/2-12/2.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Connector Type Nonmetallic Sheathed Cable
Trade Size 1/2 in Conductor Size 14/2-10/2 AWG
Material Plastic Cable Type NM Sheathed
Color/Finish Gray For Use With 14/2-10/2, 14/3-10/3 AWG and 14/2-12/2 AWG
Packaging Quantity 175/Pack Standards UL File Number E17583
Application For 14/2-10/2; 14/3-10/3 2 cables: 14/2-12/2 UPC 622538078711

Packages

1 - UNIT - 1 100 - UNIT = 100 175 - UNIT = (175) 1080 - UNIT = 10800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok