ABB 1/2 inch Nonmetallic Cable Connector, 500/Pack
Description
Non metallic sheathed cable connector.
Specifications
Brand Name | ABB | Sub Brand | NuTek® |
Item Name | Connector | Type | Straight |
Trade Size | 1/2 in | Conductor Size | 14/2-10/2 AWG |
Material | Plastic | Cable Type | NM Sheathed |
Color/Finish | Untreated | Thread Size | 1/2 in |
For Use With | 14/2-12/2-10/2, 14/3-12/3-10/3 AWG NMD90 (Loomex) Cables, 2 x 14/2 - 2 x 12/2, 1 X 14/2 + 1 x 12/2 AWG Cables | Packaging Quantity | 500/Bucket |
Standards | UL File Number E17583 | Application | NMD90 (Loomex) 14/2-12/2-10/2; 14/3-12/3-10/3; 2 cables 2 x 14/2 - 2 X 12/2; 1 X 14/2 + 1 X 12/2 |
UPC | 067396014905 |
Packages
1 - UNIT - 1 | 500 - UNIT = (500) | 1500 - UNIT - 1500 | 1560 - UNIT = 156000 |