Abbotsford
tab3350

ABB 1/2 inch T&B Non-Metallic Sheathed Cable and Flexible Cord Connector

Price $1.1997 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3350

Description

TB® fitting for nonmetallic sheathed cable constructed from high impact thermoplastic. 21/32 diameter hole, for use with 10-3, 12-3, 14-3, 10-2, 12-2, 4-2 NM cables, multiple (2) 12-2 and 14-2 N multiple flexible cords in wire range 0.300 to 0.600 inch. Features push-in design. Captive locking wedge secures cable with single squeeze of standard electrician’s pliers. Provides excellent insulation, strain-relief and high pull-out value.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Connector Type Connectors-Straight
Trade Size 1/2 in Conductor Size 10-3 AWG, 12-3 AWG, 14-3 AWG, 10-2 AWG, 12-2 AWG, 14-2 AWG, (2) 12-2 AWG and 14-2 AWG, 0.300 - 0.600 in
Length 1-11/32 in Diameter 21/32 in
Material High-Impact Thermoplastic Cable Type Non-Metallic, Flexible
Packaging Quantity 50/Pack, 500/Case Standards UL Listed, CSA Certified, UL 94-V0 Flammability Rating
Application For use with non-metallic sheathed cable and flexible cord UPC 786210488486

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500 2100 - UNIT = 21000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok