Description
Liquatite® flexible conduit tubing, Type NMT is an extra flexible liquidtight non- metallic tubing. Cuts easily and installs quickly. Ideal for wiring protection in tight quarters and for tight bends.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Conduit |
| Type | Extremely Flexible, Non-Metallic | Trade Size | 1/2 in |
| Length | 100 ft | Diameter | 15.8 mm ID x 21.33 mm OD |
| Material | PVC, Helix of Rigid Plastic Filament | Color | Black |
| Temperature Rating | -20 to 70 °C | Bend Radius | 22.86 mm |
| Application | Excellent Protection to Wiring from Abrasion, Sunlight, Mild Acids, Alkaline and Oils | UPC | 786210103709 |
Packages
| 100 - UNIT = (100) | 2160 - UNIT = 2160 |