Abbotsford
LIQNMC34CUT

SUPERIOR FLEXIBLE CONDUITS INC NMC075 Screw Connector

Price $1.7356 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:SUPERIOR FLEXIBLE CONDUITS INC
Manufacturer #:NMC075

Description

Non-metallic screw on connector. PVC construction produced from UV rated material for long outdoor life. Attractive one-piece design. No disassembly required, simply screw the connector onto the conduit. Design allows superior liquid-tight seal and optimum pull strength without compression nut. Ideal for conduit assemblies and installers. 0-ring and steel locknut included. Listed under the underwriter's Laboratories, UL and CUL listed.

Specifications

Brand Name Superior Flexible Conduits Item Name Screw Connector
Type Home Improvement & Commercial Supplies - Electrical Cable & Wire Trade Size 3/4 in
Length 100.0 ft Diameter 1.05 in
Material PVC Temperature Rating 90.0 degrees C
For Use With Protective Plastic Hose Packaging Quantity 100 ft

Packages

100 - UNIT - 100