Abbotsford
arlnmlt100

ARLINGTON INDUSTRIES 1 inch Arlington Straight Non-Metallic Connector, Gray

Price $7.4793 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:NMLT100

Description

Straight Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Item Name Liquidtight Connector
Type Straight, Flexible, Non-Metallic Trade Size 1 in
Length 49.53 mm Connection Internal Threaded
Diameter 25.4 mm OD Material UV-Rated Plastic
Color/Finish Gray Standards UL and CSA
Application Outdoor, Non Metallic Liquid Tight Conduit Type B UPC 018997541000

Packages

5 - UNIT - (5) 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok