Abbotsford
tablt950p

ABB 1/2 inch ISO Metric Bullet 90 degree Non-Metallic Fitting

Price $15.2349 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LT950P

Description

Plastic Bullet® liquidtight flexible non-metallic conduit fitting made of thermoplastic. For TB NMC non-metallic liquidtight conduit type B and TB NMT flexible tubing.

Specifications

Brand Name ABB Item Name Bullet Connector
Type 45° Trade Size 1/2 in
Length 37.82 mm Connection NPT
Thread Length 14.48 mm Material Thermoplastic
Includes Locknut Standards UL File Number E23018, CSA Certified
Application T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub. UPC 786210450728

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 4000 - UNIT = 4000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok