ABB 3/8 inch T&B Nonmetallic Liquidtight Strain Relief Fitting
Description
BLACK BEAUTYâ„¢ nonmetallic liquidtight strain relief fitting made of nylon with a hub size of 1/2 inch.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 0.56 - 0.69 in | Thread Length | 15.08 mm |
Material | Nylon | Color/Finish | Black/Untreated |
Thread Type | NPT | Temperature Rating | -34 to 105 °C |
Includes | Sealing Ring, Locknut | Standards | UL E13938, CSA Certified |
Application | Used to Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief | UPC | 786210026916 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 6000 - UNIT - 6000 |