Abbotsford
tab2692

ABB 1/2 inch T&B Nonmetallic Liquidtight Strain Relief Fitting

Price $19.3173 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2692

Description

BLACK BEAUTY™ nonmetallic liquidtight strain relief fitting made of nylon with a hub size of 1/2 inch.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 1/2 in
Conductor Size 0.66 - 0.78 in Connection NPT
Thread Length 15.08 mm Material Nylon
Color/Finish Black Thread Type NPT
Temperature Rating -34 to 105 °C Includes Locknut, Sealing Ring
Standards UL E13938, CSA Certified Application To Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief
UPC 786210026923

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100 6000 - UNIT - 6000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok