Abbotsford
sce1ser20020ft

IPEX 1 inch 20 ft Ipex 23710 Series 200

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 20
Manufacturer:IPEX
Manufacturer #:023710

Description

We introduced PVC pipe in 1951. Since then, the type of challenges industry faces have changed. What hasn't changed is our commitment to meeting your needs. For more than three generations, the Scepter line of rigid conduit and fittings - manufactured today by IPEX Electrical Inc. - has stood for quality, innovation and service. In addition to our Scepter brand, we offer the industry's widest selection of electrical non-metallic tubing and fittings, all backed by a single source. Each product is specifically engineered to meet or even exceed the demanding standards of the Canadian electrical construction industries.

Specifications

Brand Name Ipex Item Name Pipe
Trade Size 25 mm Length 6.1 m
Material PVC Connection Type Bell End
Schedule Rating SDR21 Standards ASTM Approved
UPC 622454237100

Packages

20 - UNIT - (20) 3600 - UNIT - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok