Abbotsford
scedbii320ftwhshaw

IPEX 3 inch x 20 ft DBII Super Duct Pipe, White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 20
Manufacturer:IPEX
Manufacturer #:008273

Description

The premier ducting product on the market, IPEX Super Duct is specifically engineered and quality manufactured to deliver the high-impact and crush strength demanded by today’s utility companies, for underground ducting applications. Made from a specially formulated compound, Super Duct can withstand high physical loads, while providing the natural flexibility for field bending to accommodate minor changes in elevation or direction. And Super Duct’s smooth bore makes cable pulling easier.

Specifications

Brand Name Ipex Item Name Duct Pipe
Type CSA Type II Trade Size 3 in
Length 20 ft Color White
Standards CSA Type II Certified Application For Direct Burial
UPC 622454387072

Packages

20 - UNIT - (20) 2240 - UNIT - 2240
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok