IPEX 1 inch Scepter Coupling
Description
Scepter PVC CouplingsĀ can be used with Sch 40 and Sch 80 rigid PVC conduit to create a solvent weld connection. Engineered to be concrete- and weather-tight, Scepter Couplings are nonconductive assuring a safe system. Resistant to sunlight and listed for exposed or outdoor usage, non-metallic PVC fittings are durable and will not rust or corrode.
Specifications
| Brand Name | Ipex | Sub Brand | Scepter® |
| Item Name | Coupling | Connection Size | 1 in |
| Connection Type | Straight | Material | PVC |
| Color | Gray | made_in_canada_B2B | N |
| Type | Bell End | For Use With | SCH 40 Conduits |
| Standards | CSA C22.2 No. 211.2, UL 651 | Application | Electrical Rigid PVC Conduit Fitting |
| UPC | 622454770034 |
Packages
| 1 - UNIT - 1 | 20 - UNIT - 20 | 50 - UNIT - 50 |