Abbotsford
sceec55

IPEX 4 inch Scepter Coupling

Price $22.7043 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077010

Description

Coupling, Scepter®, 3.75 inch dia x 5 inch length.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Coupling Connection Size 4 in
Connection Type Plug-in Material PVC
Color Gray Finish Untreated
Type Bell End For Use With SCH 40 Conduits
Standards CSA C22.2 No. 211.2, UL 651 Application Electrical Rigid PVC Conduit Fitting
UPC 622454770102

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok