scekc25

IPEX 1-1/4 inch Ipex Kwikon Coupling

In Stock
Price $4.4514 / EA
Qty EA
Manufacturer:IPEX
Manufacturer #:189670

Description

Coupling, KWIKON®, PVC, 1-1/4 inch.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Coupling Connection Size 1-1/4 in
Connection Type Push Fit Material PVC
Color Gray Finish Gray
Type Straight, Concrete Tight Standards UL 1653, CSA C22.2 No. 227.1
UPC 622454243507

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok