Abbotsford
sce3x90dx36whi

IPEX 3 inch x 36 inch Radius SUPER DUCT 90 Degree Long Sweep Bend, White

Price $104.9827 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:129093

Description

Super Duct DBII 90° duct elbows come with bell ends, and are specially formulated from a high impact PVC and comply with NEMA TC-9 Standard.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 3 in
Connection Type Solvent Weld x Spigot Material PVC
Color White Type Long Sweep, 90°
Bend Radius 36 in Standards CSA C22.2 No. 211.1
Application Direct Buried or Concrete Encased Raceway UPC 622454274235

Packages

1 - UNIT - 1 66 - UNIT - 66
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok