Abbotsford
sce5x90dx60wht

IPEX 5 inch x 60 inch Radius 90 degree Super Duct Long Sweep Bend, White

Price $274.8935 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:129037

Description

Long sweep bend, 90 degree, White, Super duct®, 5 inch x 60 radius.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 5 in
Connection Type Solvent Weld x Spigot Material PVC
Color White Type Sweep, 90°
Bend Radius 60 in Dimensions 127 mm ID
Standards CSA C22.2 No. 211.1 Application For Direct Buried or Concrete Encased Raceway
UPC 622454274372

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok