Abbotsford
sce6x45dx60r

IPEX 129118 Super Duct Elbow 6 in Long Sweep, 45° PVC Solvent Weld x Spigot

Price $350.2094 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:129118

Description

45° Long sweep bend 6 x 60 R.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 6 in
Connection Type Solvent Weld x Spigot Material PVC
Color White Type Long Sweep, 45°
Bend Radius 60 in Standards CSA C22.2 No. 211.1
Application For Direct Buried or Concrete Encased Raceway UPC 622454274549

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok