Abbotsford
killl67cg

HUBBELL 2 inch DURALOY 7 Series Duraloy Iron LL Type Conduit Body with Cover and Gasket

Price $100.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:LL67CG
Documents Documents

Description

Intermateability UL Listed and CSA Certified interchangeability with competitive products. Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal. High-quality sealing hardware 316 stainless steel cover screws and washers with neopre

Specifications

Brand Name Killark Sub Brand DURALOY 9
Item Name Type LL Conduit Body with Cover and Gasket Type Iron conduit body with cover and gasket
Hub Size 2 in Trade Size 2 in
Form Form 7 Material Iron
Finish Gray/Powder-Coated Series/Model Duraloy 9
Dimensions 8-1/4 in L x 3-1/8 in W x 4-1/4 in H For Use With Rigid Conduit and IMC
Standards CSA Certified, UL Listed Application For Used to Provide Access to Conductors for Pulling, Splicing and Maintenance
UPC 783936048161

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok