Abbotsford
kilt67cg

HUBBELL 2 inch DURALOY 7 Series T Type Iron Conduit Body with Cover and Gasket

Price $101.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:T67CG
Documents Documents

Description

Intermateability UL Listed and CSA Certified interchangeability with competitive products. Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal. High-quality sealing hardware 316 stainless steel cover screws and washers with neopre

Specifications

Brand Name Killark Sub Brand DURALOY 7
Item Name Type T Conduit Outlet Body Type Iron conduit body with cover and gasket
Hub Size 2 in Form 7
Material Iron Finish Gray Powder Coat
Series/Model Duraloy 7 Dimensions 9-7/16 in L x 4-1/4 in W x 3-1/8 in H
NEMA Rating NEMA 3 Includes High-Quality Sealing Hardware 316 Stainless Steel Cover Screws and Washers with Neoprene Gaskets
Standards UL Listed, CSA Certified Application To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Rigid Conduit and IMC
UPC 783936048284

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok