Abbotsford
tabunf705g

ABB 2-1/2 inch Ocal Double-Coat Female Conduit Union, Gray

Price $699.0600 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 4
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:UNF705-G

Description

OCAL-BLUE™ double coat conduit union made of PVC. 4.31 inch diameter, 3.5 inch length. Install in threaded thick-wall conduit systems in hazardous areas. Use UNF female unions to connect conduit to conduit or to provide means for future modifications to the conduit system. Nominal 0.04 inch (40 mils) PVC coating bonded to exterior. Pressure-sealing sleeves protect your connection. Explosion-proof, dust-ignition proof.

Specifications

Brand Name ABB Sub Brand Ocal-Blue®
Item Name Conduit Union Connection Size 2-1/2 in
Connection Type Female Threaded Material Steel
Type Female Union Series/Model UNF Series
Color Gray Finish PVC Duplex Coated
Dimensions 3-1/2 in L x 4.31 in OD Standards UL 1203, CSA Certified
Application For To Connect Conduit to Conduit, or to Provide a Means for Future Modification of the Conduit System UPC 704508413330

Packages

1 - UNIT - 1 4 - UNIT = 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok