Abbotsford
mickit200bcmh

ABB KIT-200BCMH 200Amp Mast Kit

Price $211.12 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KIT-200BCMH

Description

Mast kit consists of entrance cap, heavy duty rack, flange c/w neoprene collar, U bolt clamp and mast coupler.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Mast Kit Type Rigid, Non-Threaded
Material Steel Specifications 200 A
Finish Galvanic Zinc Coated Includes (1) MM202, (1) MM201, (1) MM505N, (3) MM250, (1) MH200
Application For British Columbia UPC 624871056609

Packages

1 - UNIT - 1 81 - UNIT = 81
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok