Abbotsford
wrmbk16005

WIREMOLD 5 ft Nonmetallic Pancake 1600 Series Overfloor Raceway System, Black

Price $5.9800 / FT
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 5
Manufacturer:WIREMOLD
Manufacturer #:BK1600-5

Description

5 ft Nonmetallic Pancake Overfloor Raceway. Accepts up to 3/4'' cable diameter.FEATURES:- Durable low profile construction. Protects cords and reduces tripping hazard.- Flexible design. Conforms to any floor surface.- Easy to install. Cuts to length with scissors or utility knife.- Will hide a wide assortment of power and data cords.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Voltage Rating 600 V Material Nonmetallic
Type Raceway Color Black
Standards 1200,1400,and 1600 Series Raceway is not UL Listed and is designed for use in protecting wiring and cabling. Application Commercial,Residential
UPC 786776060522

Packages

50 - UNIT - (50)
Customers who bought this item also bought