Abbotsford
panicf3whe

PANDUIT 1.38 inch Pan-Way Inside Corner Fitting For Use With LD3 Raceway, White

Price $2.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:ICF3WH-E

Description

Inside corner fitting for use with LD3 raceway, White, ABS, Length 1.38 in.FEATURES AND BENEFITS:• CE Compliant: Yes• Mounting: Snap On• UL5A Listed: Yes• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand Pan-Way
Item Name Inside Corner Material Plastic
Type Low Voltage Color/Finish White
Dimensions 35.1 mm W x 11.2 mm H Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Application Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes UPC 074983587902

Packages

20 - UNIT - 20 100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok